- Aluminum oxide grit and premium resin bond for professional results.
- For grinding on all types of ferrous metals.
- Double fiberglass reinforced for safety and increased durability.
Century Drill 08422 Grinding Wheel 3Pak 2" x 3/8" Aluminum Oxide
Write a Review
|
Questions & Answers (0)
Product Description
Century's Grinding Wheels - Type 1 Metal Grinding features an aluminum oxide grit and premium resin bond for professional results. For grinding on all types of ferrous metals. Double fiberglass reinforced for safety and increased durability. 3 PACK
PRICE
$6.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 3/8 in |
| Thickness | .25 in |
| Diameter | 2 in |
Product Details
| Max RPM | 30550 rpm |
| Manufacturers Part Number | 8422 |
| Wheel Type | Type 1 |
| Abrasive Material | Aluminum Oxide |
| Brand | Century Drill & Tool |