Century Drill 08720 High Speed Saw Blade 14" x 3/4 Fiberglass
Century Drill 08720 High Speed Saw Blade 14" x 3/4 Fiberglass
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Center Hole Diameter | 3/4 in |
| Diameter | 14 in |
Product Details
| Max RPM | 5401 rpm |
| Manufacturers Part Number | 8720 |
| For Use With | Metal Cutting |
| Wheel Type | Metal |
| Tool Compatibility | High Speed Saws |
| Abrasive Material | Fiberglass |
| Brand | Century Drill & Tool |
Related Products
Century's Depressed Center Grinding Wheels - Metal feature a silicon carbide grit and premium resin bond for professional results. For use on Concrete Brick Cast iron and other masonry materials. Fiberglass reinforced for safety and increased durability. Available in 1/8" and 1/4" thicknesses for cutting and grinding applications. Aluminum oxide grit and premium resin bond for professional results. For use on all types of ferrous metals. Fiberglass reinforced for safety and increased durability. Available in 1/8" and 1/4" thickness for cutting and grinding applications.
Century's Grinding Wheels - Type 1 Metal Grinding features an aluminum oxide grit and premium resin bond for professional results. For grinding on all types of ferrous metals. Double fiberglass reinforced for safety and increased durability. 3 PACK Aluminum oxide grit and premium resin bond for professional results. For grinding on all types of ferrous metals. Double fiberglass reinforced for safety and increased durability.
Century's High Speed Saw Blades (Metal) are designed for cutting all types of metal and masonry materials. Available in 1" and 20MM arbors for all popular saws. Heavy gauge fiberglass reinforcement withstands high speeds associated with gas powered saws. High Speed Steel Saw Blades Metal cuts all types of ferrous and non-ferrous metals including rebar, steel, pipe, sheet metal, and stainless steel. Double fiberglass reinforced for safety and increased durability. Designed for high speed saws for cutting all types of metal and masonry materials. Available in 1" and 20MM arbors for all ...
Century's Cutting Wheel - Type 1A - Thin Metal Cutting features an aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability Aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability.
Century's Cutting Wheels - Type 1A Thin Metal Cutting features an aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability. 3 PACK Aluminum oxide grit and premium resin bond for professional results. Extra thin thickness for fast, clean cuts in all ferrous metals and stainless steel. Double fiberglass reinforced for safety and increased durability.