- Cuts all types of ferrous and non-ferrous materials, bar and stud cutting.
- Double fiberglass reinforced for safety and increased durability.
Century Drill 08715 Abrasive Saw Blade 14" x 1" Fiberglass
Write a Review
|
Questions & Answers (0)
Product Description
Century's Type 1A (Metal) Abrasive Saw For Chop Saws and Stationary Machine Cut-Off Wheels cuts all types of ferrous and non-ferrous materials, bar, and stud cutting. Double Fiberglass reinforced for safety and increased durability.
PRICE
$9.40
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 1 in |
| Diameter | 14 in |
Product Details
| Max RPM | 4300 rpm |
| Manufacturers Part Number | 8715 |
| For Use With | Metal Cutting |
| Wheel Type | Type 1A |
| Tool Compatibility | Chop Saws and Stationary Machine Cut-Off Wheels |
| Abrasive Material | Fiberglass |
| Brand | Century Drill & Tool |