Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dexter Russell

Model # :WBB2084591

MPN #: 09463

Dexter Russell 09463 - Vegetable/Produce Knife, High Carbon Steel, Stamped, White Handle, 6"L

Product Description
The foremost standard for professional cutlery. A textured, slip-resistant, easy-to-clean polypropylene handle withstands both high and low temperatures. An impervious blade-to-handle seal provides the utmost in sanitary performance. Blades are manufactured from quality stainless steel, are precision ground for just-right flexibility, and excel in commercial use. Made in USA. Items marked with the NSF logo are NSF Certified.

PRICE
$18.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/2 in
Weight3/16
Handle Length4-1/2 in
Blade Length6 in

Product Details

Handle MaterialPolypropylene
TypeStamped
SeriesDexter Traditional
Made in the USAYes
MaterialHigh Carbon Steel
DescriptionVegetable/Produce Knife
Handle Color FamilyWhite
Manufacturers Part Number09463
BrandDexter Russell

Warranty

WarrantyLifetime

Compliance & Certifications

CertificationsNSF