Dexter Russell 10151 - Oyster Knife, Boston Pattern, High Carbon Steel, Stamped, 4"L
Write a Review
|
Questions & Answers (0)
Product Description
Traditional Clam & oyster carbon steel for those who prefer the warmth and feel of a real wood handle. Features a classic carbon steel blade that is precision ground for durability. Natural hardwood handle is securely fastened to the blade. Made in USA.
PRICE
$15.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 in |
| Weight | 7/8 |
| Handle Length | 2-1/2 in |
| Blade Length | 4 in |
Product Details
| Type | Stamped |
| Handle Material | Beech Wood |
| Series | Dexter Traditional |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Oyster Knife |
| Manufacturers Part Number | 10151 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |