Sioux Tools 1.0 HP Straight 25000 RPM Router 1/4" Collet
Write a Review
|
Questions & Answers (0)
Product Description
Sioux has produced a router program that truly focuses on operator comfort and productivity. The Signature Series Router Line features a heavy-duty three piece double tapered collet and a 1 HP motor that delivers both speed and accuracy with a free speed range from 18,000 to 25,000 rpm. The contoured throttle lever with lock gives the operator simple, one-hand operation while the ergonomic, composite handle with textured soft grip makes handling these tools truly comfortable, Add a light weight housing and you have a tool perfectly designed for all of your woodworking, fiberglass, plastic and boat manufacturing needs.
PRICE
$489.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 7 in |
| Height | 2.5 in |
| Weight | 2 lbs |
| Hose Inside Diameter | 0.375 in |
Product Details
| RPM | 25000 rpm |
| CFM | 30 CFM |
| Horsepower | 1 HP |
| Color | Red & Black |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Router |
| Max PSI | 90 psi |
| Side Grip Handle | No |
| Reversible | No |
| Made in the USA | YES |
| Description | Router |
| Manufacturers Part Number | SRT10S25N |
| Housing Material | Aluminum |
| Average CFM | 30 CFM |
| CFM @ 90 PSI | 30 CFM |
| Free Speed | 25000 rpm |
| Exhaust | Handle |
| Brand | Sioux Tools |
Warranty
| Warranty | 1 yr |