Urrea Saw Blade, 32 Teeth
Write a Review
Questions & Answers (0)
32 Teeth Heavy Duty Saw Blade For UP881
Specifications
Product Details
| Manufacturers Part Number | UP88135A |
| For Use With | UP881 |
| Number of Teeth | 32 |
| Description | Heavy Duty Saw Blade |
| Brand | Urrea |
Warranty
| Warranty | 1 yr |
Related Products
Milton (S-220) Air Compressor Accessory Starter Kit, (16-Piece)This inclusive variety of pneumatic compressor accessories make the perfect start kit for a new compressor or just updating a current compressor. Includes 16 popular Milton items to fit versatile needs and projects (such as: inflating/checking tire pressure, inflating sports equipment, blowing debris, mending/connecting hoses, connecting air tools quickly, etc.). Ideal for DIY projects, repair shop, mobile repair and maintenance.KIT INCLUDES / SINGULAR MILTON PART #:(1) Blow gun - (Milton #148)(1) Blow gun adapter - (Milton ...
The 529 vibration reduced reciprocating saw is the perfect tool for cutting plastics, fiberglass, sheet metal, aluminum, and a host of other materials. Equipped with a 360-degree swivel inlet, this tool allows you to cut intricate patterns in both flat and curved surfaces. Features: Reliability With a guide that increases blade life, you know your tool will perform well from the moment you buy it Access Thanks to its ergonomic design, this tool can be used in even the tightest spaces Lock-Out Lever The 529 saw contains a unique system that prevents accidental throttle operation by ...
The Campbell Hausfeld 62-piece air tool kit is a great way to instantly equip an air compressor with a wide variety of useful air tools and accessories. The kit includes: (1) 1/2-Inch Impact Wrench (1) 3/8-Inch Air Ratchet (1) Air Hammer (1) Hammer Retainer Spring (10) Sockets (12mm, 13mm, 15mm, 16mm, 17mm, 1/2-inch, 9/16-inch, 5/8-inch, 3/4-inch, and 13/16-inch) (1) 3-Inch Extension Bar (1) 3/8-Inch (F) To 1/2-Inch (M) Socket Adapter (1) 3/8-Inch Socket-Screw Bit Adapter (1) 1/4-Inch Swivel Adapter (1) 1/4-Inch NPT (F) Coupler (5) 1/4-Inch I/M Plugs 1/4-Inch NPT (M) (1) 1/4-Inch NPT (M) ...
Their design and strength allows them to reach difficult areas, such as car exhausts, bolts, safety pins, angles, bars, etc. Very useful tool for applications in sheet metal, ironwork, hydraulic facilities, structures, and electrical facilities. Compact and lightweight design. Easy-to-use throttle lever. Cuts plastic and steel sheet.
Features: 4" Angle Cutoff Tool Front Exhaust Heavy duty spiral bevel gearing for durability and smooth operation 4 position indexable angle head 360° rotatable guard CE Compliant 1/4" NPT Air Inlet Size 3/8" (10 mm) Recommended Hose Size Performance rated @ 90 psig (6.2 bar) air pressure Includes 1 Blade, Spindle Wrenches & Guard