- Cuts 3/4 Rolled Steel
- Low Weight Impact Resistant Nylon Handle
- High Energy Non-stall Motor & Ball Bearings
- See Through Safety Guard
- 3 Diameter Wheel
Florida Pneumatic High Speed Cut-Off Tool
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Weight | 2 lbs |
| Hose Size Inside Diameter | 3/8" |
Product Details
| RPM | 20000 rpm |
| Description | High Speed Cut-Off Tool |
| Manufacturers Part Number | FP-3801A |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Grinders |
| Pressure | 90 PSI psi |
| Average CFM | 4 CFM |
| Brand | Florida Pneumatic |