Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bi-Torq

Model # :WBB439303

MPN #: MS-2P-015

1-1/2" 2-Pc SS NPT Ball Valve With Manual Locking Handle

Product Description
The MS-2P-015 is a full port SS ball valve NPT ends. The valve has a pressure rating to 1000PSI and a temperature rating to +450°F. RTFE seats and TFE seals are compatible with a wide range of industries and media type. This version comes complete with an ISO mounting pad for actuation and a lockable lever handle.

PRICE
$259.95

Min. purchase quantity is 3
3
3
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Height3-1/8 in
Size1-1/2 in

Product Details

MaterialStainless Steel
Valve TypeBall
Package Quantity1
Manufacturers Part NumberMS-2P-015
BrandBi-Torq