2" 2-Pc SS NPT Ball Valve With Manual Locking Handle
Write a Review
|
Questions & Answers (0)
Product Description
The MS-2P-020 is a full port SS ball valve NPT ends. The valve has a pressure rating to 1000PSI and a temperature rating to +450°F. RTFE seats and TFE seals are compatible with a wide range of industries and media type. This version comes complete with an ISO mounting pad for actuation and a lockable lever handle.
PRICE
$355.95
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Height | 3-11/16 in |
| Size | 2 in |
Product Details
| Material | Stainless Steel |
| Valve Type | Ball |
| Package Quantity | 1 |
| Manufacturers Part Number | MS-2P-020 |
| Brand | Bi-Torq |