x

Take 15% off your entire order!

Offer applied at checkout

1-1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI

1-1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI

Item #: WBB1874955

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $117.95

Clearance Price: $70.95

Save $3.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI

Check valves are mechanical valves that permit gases and liquids to flow in only one direction, preventing flow from reversing. They are classified as one-way directional valves. Fluid/gas flow in the desired direction opens the valve, while backflow forces the valve closed

  • CONNECTION Threaded
  • LENGTH INCHES 4-3/4
  • PACKAGE QUANTITY 6
  • POINT OF ORIGIN Import
  • PSI 200
  • CLASS 200
  • BRAND YIH
  • FITTING TYPE Swing Check Valve
  • LEAD FREE COMPLIANT Yes
  • CONNECTION TYPE FNPT
  • CONSTRUCTION Stainless Steel
  • SIZE INCHES 1-1/2
  • MANUFACTURERS PART NUMBER VSC102-24
  • TEMPERATURE RANGE 0°F to 350°F
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
1-1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI

1-1/2 In. 316 Stainless Steel Swing Check Valve - 200 PSI

Item #: WBB1874955

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant