Model # :T9FB241120
MPN #: 2400-050
1/2" FNPT Nickel-Plated Brass Check Valve with Stainless Steel Poppet
Write a Review
|
Questions & Answers (0)
Product Description
1/2" FNPT In-Line Nickel-Plated Brass Check Valve with Stainless Steel Poppet. The Model 2400 uses a stainless steel poppet for a metal-to-metal seal without the use of an o-ring. It also features a nickel-plated valve body inside and out, with all internal components of stainless steel. Product is Made in the USA. Maximum working pressure 200 psi, Maximum temperature 300°F, Cracking pressure 1-2 lbs. For use in food and beverage applications, steam, and biodiesel. Not for air compressor use.
PRICE
$75.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-11/16 in |
| Weight | 0.7 lbs |
| Size | 1/2 in |
| Connection Size | 1/2 in |
| Cracking Pressure | 1 - 2 lbs |
| Working Pressure | 200 lbs |
| Diameter | 1.4 in |
Product Details
| Color | Silver |
| Max Temperature | 300°F °F |
| Material | Nickel-Plated Brass |
| Valve Type | Check |
| Description | Stainless Steel Poppet |
| Connection Style | Female NPT |
| Package Quantity | 1 |