Standard Buna-N rubber gaskets for female cam & groove couplings.
1-1/2" Buna N Cam and Groove Gasket
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.71
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0 lbs |
| Inside Dimensions | 1.5" |
| Outside Dimension | 2.25" |
| Nominal Inside Diameter | 1-1/2 in |
| Nominal Outside Diameter | 2-1/4 in |
Product Details
| Temperature Range | 0 to 400 °F |
| Material | Buna-N Rubber |
| Package Quantity | 1 |
| Color | Black |
| Durometer | 60 |
| Brand | Apache Hose & Belting |