4" Buna N Cam and Groove Gasket
Write a Review
|
Questions & Answers (0)
Product Description
Standard Buna-N rubber gaskets for female cam & groove couplings.
PRICE
$2.69
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Inside Dimensions | 4 |
| Outside Dimension | 4-3/4 |
| Nominal Inside Diameter | 4 in |
| Nominal Outside Diameter | 4-3/4 in |
Product Details
| Material | Nitrile Rubber |
| Package Quantity | 1 |
| Color | Black |
| Brand | Apache Hose & Belting |