Watts 1 1/2" WFT-15 Steam Trap
Write a Review
|
Questions & Answers (0)
Product Description
Watts 1-1/2" Steam Trap 0037107
This float and thermostatic steam trap, 1 1/2" with .500 orifice, is used in steam main drips and process applications to provide continuous air venting and condensate removal. It features an iron body H-pattern design, stainless steel valve head, seat, float and thermostatic air vent. It is water hammer resistant and can be serviced without disturbing system piping and it is ideal for use in unit heaters, heat exchangers/reboilers, air heating coils, steam main drips, and process equipment. Operating pressure is 15 PSI.
This float and thermostatic steam trap, 1 1/2" with .500 orifice, is used in steam main drips and process applications to provide continuous air venting and condensate removal. It features an iron body H-pattern design, stainless steel valve head, seat, float and thermostatic air vent. It is water hammer resistant and can be serviced without disturbing system piping and it is ideal for use in unit heaters, heat exchangers/reboilers, air heating coils, steam main drips, and process equipment. Operating pressure is 15 PSI.
PRICE
$525.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-1/2 in |
| Width | 8-3/8 in |
| Size | 1-1/2 in |
Product Details
| Material | Cast Iron |
| Valve Type | Steam Trap |
| Manufacturers Part Number | 0037107 |
| PSI | 15 psi |
| Max Temperature | 250 °F |
| Respirator Connection Type | NPT |
| Brand | Watts |
Warranty
| Warranty | 1 yr |