Thermostatic Angle Trap 17C .5 In. with Short Nipple
Write a Review
|
Questions & Answers (0)
Product Description
brass body, balanced pressure stainless steel element. Vents air and gases quickly. Made in the USA.
PRICE
$269.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 in |
| Width | 2-3/4 in |
| Height | 2.75 in |
| Weight | 2 lbs |
| Size | 3/4 NPT in |
Product Details
| Body Design Pressure | 25PSI |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 402006 |
| Housing Material | Brass |
| Brand | Hoffman Specialty |