1-1/4" External Snap Ring - Standard Duty - Stamped - Spring Steel - USA - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
1-1/4" External Snap Ring - Standard Duty - Stamped - Carbon Spring Steel - Phosphate - USA
Popular series of retaining rings, incorporating a tapered design in axial installations.
Model is sold in Packs of 50, the minimum order is 12 packs, for a total of 600 pieces
Popular series of retaining rings, incorporating a tapered design in axial installations.
Model is sold in Packs of 50, the minimum order is 12 packs, for a total of 600 pieces
PRICE
$27.00 Sold in packages of 50 / $0.54 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 1-1/4" |
Product Details
| Style | Stamped |
| Type | External Snap Ring |
| Country of Origin | Made In USA |
| Finish | Phosphate |
| Material | Carbon Spring Steel |
| Package Quantity | 50 |
| Manufacturers Part Number | SH-125 |
| Brand | Rotor Clip |