85mm External Snap Ring - Standard Duty - Stamped - Spring Steel - DIN 471 - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
85mm External Snap Ring - Standard Duty - Stamped - Carbon Spring Steel - Phosphate - DIN 471
Popular series of retaining rings, incorporating a tapered design in axial installations.
Model is sold in Packs of 5, the minimum order is 11 packs, for a total of 55 pieces
Popular series of retaining rings, incorporating a tapered design in axial installations.
Model is sold in Packs of 5, the minimum order is 11 packs, for a total of 55 pieces
PRICE
$12.05 Sold in packages of 5 / $2.41 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 85mm |
Product Details
| Style | Stamped |
| Type | External Snap Ring |
| Country of Origin | Import |
| Finish | Phosphate |
| Material | Carbon Spring Steel |
| Package Quantity | 5 |
| Manufacturers Part Number | DSH-085 |
| Brand | G.L. Huyett |
Compliance & Certifications
| Certifications | DIN 471 |