Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Handi-Chek

Model # :WBB2374530

MPN #: DISP-MET300

Metric Retaining Ring Sampler Assortment 300 Pieces

Product Description
Includes:
  • Snap Ring External M25 CS PH (15)
  • E-Clip External M7 CS PH (20)
  • E-Clip External M5 CS PH (30)
  • Snap Ring External M20 CS PH (20)
  • E-Clip External M3.2 CS PH (30)
  • Housing Ring Int M20 CS PH (20)
  • Snap Ring External M50 CS PH ROW (5)
  • Housing Ring Int M40 CS PH (8)
  • Snap Ring External M30 CS PH (15)
  • Housing Ring Int M50 CS PH ROW (5)
  • Housing Ring Int M70 CS PH (2)
  • Snap Ring External M35 CS PH (10)
  • E-Clip External M4 CS PH (30)
  • Housing Ring Int M25 CS PH ROW (15)
  • Housing Ring Int M35 CS PH ROW (10)
  • E-Clip External M8 CS PH (20)
  • E-Clip External M6 CS PH (30)
  • Snap Ring External M60 CS PH ROW (3)
  • Snap Ring External M80 CS PH ROW (2)
  • Housing Ring Int M60 CS PH (3)
  • Housing Ring Int M80 CS PH ROW (2)
  • Snap Ring External M70 CS PH ROW (2)
  • Housing Ring Int M30 CS PH ROW (15)
  • Snap Ring External M40 CS PH ROW (8)


PRICE
$179.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Unit of MeasurementMetric

Product Details

TypeRetaining Rings
Number of Pieces300
Country of OriginUSA
FinishPhosphate
MaterialCarbon Steel
Number of Items24
Manufacturers Part NumberDISP-MET300
Container MaterialPlastic
BrandHandi-Chek