Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Kingdom

Model # :WBB1875175

MPN #: K403-20

1-1/4 In. 304 Stainless Steel 90 Degree Street Elbow - MNPT X FNPT - Class 150 - 300 PSI - Import

Product Description
Fittings are used to join two or more lengths of pipe or to close off the end of a pipe. Fittings may connect pipe in a straight line, change the direction of flow, increase or reduce the flow, or close the pipe end to stop the flow. In accordance with our ISO procedures, our line of class 150 ISO pattern stainless steel fittings meet the following specifications: Material: 304 stainless steel, Threads:ANSI B1.20.1, Dimensions ISO49. Additionally, each fitting undergoes a thread test, pneumatic pressure testing, material composition analysis, and burrs are removed to avoid severing sealant and to prevent bad seals.

PRICE
$24.25

1
1
Available on or around 09/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/16 in
Size1-1/4 in

Product Details

Point Of OriginImport
Class150
Fitting Type90 Degree Street Elbow
Angle90
Temperature Range-20 to 300 °F
Material304 Stainless Steel
Connection StyleMNPT X FNPT
Package Quantity1
Manufacturers Part NumberK403-20
PSI300 psi
BrandKingdom

Compliance & Certifications

Lead Free CompliantYes