Applications:
- Hopper Loading
- Fiber Tensioning
- Material Conveying
- Waste/Trim Removal
- Chip Removal
- Part Transfer
- Filling Operations
- Compact
- Quiet
- No Moving Parts
- Fits Standard Hose Or Tube
- Aluminum Or Stainless Steel
- High Throughput Capability
Weights & Dimensions
| Length | 3.88 in |
| Weight | 0.8 lbs |
| Throat Diameter | 1 in |
| Hose Inside Diameter | 1.25 in |
| Diameter | 2.38 |
Product Details
| CFM | 25.9 CFM |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Male/Female Thread | Female |
| Material | Aluminum |
| Package Type | Box |
| Manufacturers Part Number | 6082 |
| PSI | 250 psi |
| @ PSIG | 80 psig |
| Brand | Exair |
Compliance & Certifications
| Certifications | CE Compliant |