Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Moon American

Model # :WBB1246750

MPN #: 430-2521524

Fire Hose Leader Line Wye - 2-1/2 In. NH X 1-1/2 In. NH - Aluminum - 2-Piece

Product Description
Moon American, Fire Hose Leader Line Wye, 430-2521524, 2-1/2" NH X 1-1/2" NH, Aluminum, 2-Piece

Leader line wyes are used to split one 2-1/2" line into two 1-1/2" lines. Each side has an independent ball valve.

PRICE
$775.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2-1/2 x 1-1/2 x 1-1/2 in

Product Details

Thread TypeNH x NH x NH
MaterialAluminum
Valve TypeWye
Package Quantity2
ColorRed
Connection StyleFemale x Male x Male
Manufacturers Part Number430-2521524
BrandMoon American