BRUTE II R410A Manifold/Hose
Write a Review
|
Questions & Answers (0)
Product Description
BRUTE II R410A Manifold/Hose
This streamlined unit continues to provide the flow that's proven faster than any conventional manifold. And even though sleeker and more compact, the aluminum alloy is forged for strength and reliability with 3/8" bores through the body to speed the job.
This streamlined unit continues to provide the flow that's proven faster than any conventional manifold. And even though sleeker and more compact, the aluminum alloy is forged for strength and reliability with 3/8" bores through the body to speed the job.
PRICE
$569.00
1
1
Ships in 24 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Red / Blue |
| Material | Aluminum Alloy |
| Package Quantity | 1 |
| Description | Manifold With 60" Plus II Compact Ball Valve RYB and 3/8" X 45° |
| Manufacturers Part Number | 46003 |
| Refrigerants | R-410A |
| Brand | Yellow Jacket |