Peerless™ 8059005 1-1/4" Screw Pin Anchor Shackle - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
1-1/4" screw pin anchor shackle, galvanized, Working Load Limit 12 ton (24,000 lbs)
PRICE
$434.75 Sold in packages of 5 / $86.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/2 yd |
| Weight Capacity | 24,000 lbs |
| Weight | 10 lbs |
| Pin Diameter | 1-3/8 in |
| Dimension C | 2-7/32 in |
| Inner Width | 2-7/8 mm |
| Dimension A | 2-7/8" |
| Material Diameter - Chain Size | 1-1/4 |
| Dimension B | 4-11/16" |
Product Details
| Body Material | Carbon Steel, Alloy Pins |
| Color | Silver |
| Style | Galvanized Anchor Shackle |
| Country of Origin | China |
| Material | Carbon Steel, Alloy Pins |
| Construction Type | Connectors & Links |
| Description | Screw Pin |
| Package Quantity | 5 |
| Manufacturers Part Number | 8059005 |
| Brand | Peerless |