Bostitch 1-1/4" x .080 Ring Shank 15 Degree Coil Siding Nails, 4200/Qty
Write a Review
|
Questions & Answers (0)
Product Description
The C3R80BDG 15-degree Ring Shank Coil Siding Nails have a Thickcoat™ galvanized finish with a blunt diamond point and ring shank. Use with BOSTITCH® tools N63CP, N64C, N66C, N66BC.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4" |
| Gauge | 11 ga |
Product Details
| Padlock Capacity | 1-1/4" |
| Country of Origin | Import |
| Finish | Galvanized |
| Material | Steel |
| Package Quantity | 4200 |
| Fastener Collation | 15 Degree |
| Brand | Bostitch |