WireRac Angle-Vu 1-1/4" X 12" Clear Snap-On - Package Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Adjustable Label Holders for high or low shelving, snaps onto major brands of standard wire shelving 3 different angles 90° flat, 60°and 30°, bar code compatible, UV treated, 12 per box, clear window protects label insert. 1-1/4" X 12" size
PRICE
$65.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Depth | 1-1/4 in |
| Height | 1-1/4 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 12 |
| Description | Angle-Vu |
| Color | Clear |
| Manufacturers Part Number | WRS-1212 |
| Accessory Type | Label Holder |
| Brand | Angle Vu |