Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aigner

Model # :WBB245726

MPN #: WRM1253

Wire Shelving (W/ Mats) Label Holder, 3" x 1-5/16", Clear (25 pcs/pkg)

Product Description
Wire Rac™ Max, wire shelving label holders, fits standard MetroMax Q and others with mats. Clear bar code compatible window, 3" length, snaps-on. Inserts included. 25/pkg. 3"L x 1-5/16"H Overall Dimensions.

PRICE
$44.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
$44.95
Buy 6+ units
$42.95Save $2.00 (4%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Height1-5/16 in

Product Details

Package Quantity25
DescriptionWire Rac™ Max
ColorClear
Manufacturers Part NumberWRM1253
Accessory TypeLabel Holder
BrandAigner