Hol-Dex® 3" X 6" Magnetic Backing, Clear Matte- Package Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Hol-Dex® 3" X 6" Magnetic Backing, Durable, tubular, clear plastic holder, matte finish, UV treated, Bar code compatible, Ideal for racks, metal shelving, Bins, Drawers
PRICE
$39.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Depth | 1/8 in |
| Height | 3 in |
Product Details
| Country of Origin | USA |
| Package Quantity | 12 |
| Description | Magnetic Backing |
| Color | Clear |
| Manufacturers Part Number | M-81 |
| Accessory Type | Label Holder |
| Brand | Holdex |