Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276325

MPN #: 1803100CR

Buyers Products 1-1/4" Basic Fixed Flat Ball Mount Black - 1803100CR

Product Description
The 1-1/4 Inch Flat Ball Mount from Buyers Products is ideal for towing light duty loads such as utility trailers, garden trailers, ATV or bike trailers, or similar loads. Choose the rise and drop size to fit your trailer height. The solid steel, black powder-coated mount is rated to 3,500 lb. and fits 1-1/4 in. receiver tubes. It's durable and corrosion-resistant for years of use. Use it with 3/4 in. shank diameter towing balls.

Features
  • Rated to 3,500 lb.
  • Choose the rise and drop size to fit your trailer height.
  • Gain additional room between your vehicle and the trailer with the 9 in. length.
  • Corrosion-resistant black powder-coated finish.


PRICE
$21.00

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width2-8/9 in
Height3-2/7 in
Weight6 lbs
Max Rise1-1/4 in
Shank Length1-1/4 in

Product Details

TypeBall Mount
Shank TypeSolid
ColorBlack
For Use WithUtility Trailers, Dirt Bike Trailers, ATV Trailers
StyleFixed Flat
M.G.T.W.3,500 Lbs
FinishPowder Coat
MaterialCarbon Steel
Description1-1/4" Basic Fixed Flat Ball Mount Black
Manufacturers Part Number1803100CR
Max Drop1-1/4"
M.V.I.300 Lbs
BrandBuyers Products