Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276342

MPN #: 1803215

Buyers Products Towing Ball Mount w/ Dual Black Balls - 2" And 2-5/16" Balls - 1803215

Product Description
Buyers Products Towing Ball Mount w/ Dual Black Balls is a two-in-one, time-saving solution to handling different ball sizes and weight requirements. The ball mount features a 2" ball with a 2" drop and a 2-5/16" ball with a 3/4" rise. Towing balls are welded on a solid 2" shank with a length of 8". The mount comes with a maximum gross trailer weight of 6,000 lbs. and a black powder-coated finish for corrosion resistance.

Features
  • Conveniently switch balls with just a turn of the shaft.
  • Welded steel construction
  • Size: 2" ball with 2" drop - 2-5/16" ball with 3/4" rise
  • Fits a standard 2" receiver tube
  • M.G.T.W. 6,000 lbs.


PRICE
$43.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-4/5 in
Width2-1/2 in
Height6-1/3 in
Weight11 lbs
Max Rise0.8 in
Receiver Size2"
Shank Length8 in
Ball Size2", 2-5/16"

Product Details

TypeBall Mount Kit
Shank TypeSolid
ColorBlack
For Use WithTowing, Utility Trucks, Contractor Trucks
StyleDual
M.G.T.W.6,000 Lbs
FinishPowder Coat
MaterialCarbon Steel
Hitch Pin Hole5/8"
DescriptionTowing Ball Mount w/ Dual Black Balls - 2" And 2-5/16" Balls
Manufacturers Part Number1803215
Max Drop2"
M.V.I.600 Lbs
Ball MaterialCarbon Steel
BrandBuyers Products