x

Take 15% off your entire order!

Offer applied at checkout

1-1/8" Stainless Cushioned Loop Clamp 10pack - Pkg Qty 10

1-1/8" Stainless Cushioned Loop Clamp 10pack - Pkg Qty 10

Item #: WBB365373

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.50 ea.

Price: $215.00 / Pkg of 10

Save $10.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1-1/8" Stainless Cushioned Loop Clamp 10pack

Light to medium duty steel clamp, E.P.D.M. cushion for electrical insulation and vibration absorption

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER 008CC018Z
  • WIDTH INCHES 1/2"
  • HEIGHT INCHES 1-7/8
  • COLOR Black
  • CONSTRUCTION Stainless Steel
  • FITTING TYPE Cushioned Loop Clamp
  • PACKAGE QUANTITY 10
  • SIZE 1-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1-1/8" Stainless Cushioned Loop Clamp 10pack - Pkg Qty 10

1-1/8" Stainless Cushioned Loop Clamp 10pack - Pkg Qty 10

Item #: WBB365373

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant