316 Stainless Steel Caps for Quick Clamp Fittings - for 1/2" and 3/4" Tube
Write a Review
|
Questions & Answers (0)
Product Description
316 Stainless Steel Caps for Quick Clamp Fittings - for 1/2" and 3/4" Tube
Use these caps to seal sanitary tube and fittings. Made of 316 Stainless Steel for excellent corrosion resistance and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
Use these caps to seal sanitary tube and fittings. Made of 316 Stainless Steel for excellent corrosion resistance and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
PRICE
$18.00
4
4
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Tube OD | 1/2", 3/4" |
| For Flange OD | 0.984" |
Product Details
| Interior Smoothness, Ra | 0 |
| Type | Cap |
| Material | 316 Stainless Steel |
| Appearance | Polished Matte Finish |
| Package Quantity | 1 |
| Tube Connection Type | Quick-Clamp |
| Manufacturers Part Number | ZUSA-STF-QC-470 |
| Brand | USA Sealing |