MSI Products 1-1/2" 300lb Galvanized Malleable Iron 45 Degree Elbow, 350-600 PSI
Write a Review
|
Questions & Answers (0)
Product Description
300lb Galvanized Iron 45° Elbows are designed to change flow direction with a smoother transition in threaded piping systems requiring higher pressure ratings. Built with a heavier, more robust design than standard 150lb fittings, these elbows provide added strength for demanding applications while helping reduce turbulence compared to 90° fittings.
Hot-dip galvanized to ASTM A153, they offer strong corrosion resistance for extended service life in harsh environments. Each fitting includes full lot traceability, with Material Test Reports available upon request.
Manufactured in an ISO-certified facility, these elbows are pressure tested and conform to ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
Hot-dip galvanized to ASTM A153, they offer strong corrosion resistance for extended service life in harsh environments. Each fitting includes full lot traceability, with Material Test Reports available upon request.
Manufactured in an ISO-certified facility, these elbows are pressure tested and conform to ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
PRICE
$92.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/2 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Malleable Iron |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 350 - 600 psi |
| Manufacturers Part Number | A7210424 |
| Fitting Type | 45 Degree Elbow |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |