This 304 stainless steel square head cored plug is designed to securely close off unused threaded pipe openings in a wide range of fluid and gas systems. Featuring precision machined male NPT threads and a durable square head for easy wrench installation, it provides a strong, leak resistant seal in general purpose applications. The cored body design offers a lighter weight option while maintaining dependable strength and performance. Ideal for plumbing, food processing, water systems, and light industrial use, 304 stainless steel delivers excellent resistance to corrosion, rust, oxidation, and exposure to non aggressive chemicals for long term indoor and outdoor durability.
MSI Products 1-1/2" 304 Stainless Steel Square Head Cored Plug, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/16 |
| Size | 1-1/2 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Cored or Hollow Square Head Plug |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3050024 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |