This 316 stainless steel hex head cored plug is designed to securely close female threaded pipe openings in low pressure systems while providing a lighter weight alternative to solid plugs. The cored body reduces material mass without sacrificing dependable strength, making it ideal for non critical sealing points and maintenance access locations. Featuring precision machined male NPT threads and a hex head for easy wrench installation, it provides a strong, leak resistant seal. Ideal for marine environments, chemical processing, pharmaceutical systems, and sanitary applications, 316 stainless steel offers superior resistance to corrosion, chlorides, acids, saltwater, and harsh chemicals.
MSI Products 1-1/2" 316 Stainless Steel Hex Head Cored Plug, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/8 |
| Size | 1-1/2 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Cored or Hollow Hex Head Plug |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3250224 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |