This 304 stainless steel hex head cored plug is designed to securely close female threaded pipe openings while providing a lighter weight alternative to solid plugs. Featuring precision machined male NPT threads, it creates a strong, leak resistant seal for low pressure fluid, gas, and air systems. The hex head design allows for quick installation and easy removal with a standard wrench, making it ideal for maintenance access points and unused system outlets. Commonly used in water lines, food processing, plumbing, and light industrial applications, 304 stainless steel offers excellent resistance to corrosion, rust, oxidation, and non aggressive chemicals for long term durability.
MSI Products 1/2" 304 Stainless Steel Hex Head Cored Plug, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 |
| Size | 1/2 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Cored or Hollow Hex Head Plug |
| Material | 304 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3050208 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |