Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fastpipe

Model # :WBB3183921

MPN #: F4000GREEN

Fastpipe® 1-1/2" Aluminum Pipe, 19-3/16'L, Green

Product Description
Features:
  • Fastpipe® Modular Compressed Air Green Aluminum Piping
  • Green Aluminum Pipe (19ft 2in)
  • Aluminum pipes are corrosion resistant. Green pipes are great for inert gas, or when a color change is needed
  • Ships Truck Freight
  • Non returnable
Perfect For:
  • Straight piping runs with minimal obstructions
  • A professional look
  • Multiple air users
  • Installing on wall or hanging from a ceiling
  • Operating heavy-duty tools


PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length230 in
Hose Inside Diameter1-7/16 in
Hose Outside Diameter1-1/2 in

Product Details

Made in the USAYes
MaterialAluminum
DescriptionPipe
ColorGreen
Working Pressure Rating190 psi
Manufacturers Part NumberF4000GREEN
PSI190 psi
BrandFastpipe