Features:
- 3" Fastpipe® compression x 3" flange
- 4-hole, 7.50" outside diameter
- ANSI 150#
Weights & Dimensions
| Length | 8 in |
| Hose Inside Diameter | 3 in |
Product Details
| Material | Nylon |
| Description | Flange |
| Color | Black |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | FI7900 |
| PSI | 190 psi |
| Brand | Fastpipe |