1-1/2" I.D. x 2-1/8" O.D. x 0.010" Steel Arbor Shim (Pack of 10) - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Made of high quality, low carbon, cold rolled, full hard, steel shim. Arbor shims have no keyways. Saves time over re-machining. Precision thicknesses for more accurate results. Packaged in airtight poly bag. Precision Brand® Arbor Shims are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.
PRICE
$17.00
16
16
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 |
| Thickness | 0.01 in |
| Diameter | 2-1/8" |
| Inside Diameter | 1-1/2 in |
Product Details
| Country of Origin | Made in USA |
| Material | Low Carbon, Full Hard Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | 25450 |
| Brand | Precision Brand |