1-1/2" I.D. x 2-1/8" O.D. x 0.093" Steel Arbor Spacer (Pack of 10) - Made In USA
Write a Review
|
Questions & Answers (0)
Product Description
Made of high quality, low carbon, cold rolled, full hard, steel shim. Arbor spacers are used for keyed applications. Keyway size: 3/8" x 5/32". Saves time over re-machining. Packaged in airtight poly bag. Precision Brand® Arbor Spacers are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.
PRICE
$54.95
9
9
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.5 |
| Thickness | 0.093 in |
| Diameter | 2-1/8" |
| Inside Diameter | 1-1/2 in |
Product Details
| Country of Origin | Made in USA |
| Material | Low Carbon, Full Hard Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | 24458 |
| Brand | Precision Brand |
| Keyway | 3/8" x 5/32" |