Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211089

MPN #: FRS-6-12

Vestil™ Steel Fork Rear Spacer, 6-1/2"W x 12"L, Yellow

Product Description
A rear spacer protects against possible damage to the fork truck, as well as products. Insert the loop at the tip of the fork and slide it up at a 45 degree angle. Then, lay it down over the existing forks. The attached end loop secures the spacer around each fork. Once in place, the spacers prevent pallets from retreating backwards onto the fork.

Features:
  • Steel construction for long lasting strength
  • Accommodates 2 in. maximum fork thickness
  • Compact design leaves plenty of usable space on forks


PRICE
$169.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15-5/8 in
Width8-3/8 in
Height4-3/8 in
Weight38 lbs
Fork Length12 in
Fork Width6-1/2 in
Fork Thickness2 in

Product Details

Assembly RequiredNo
TypeAccessory
ColorYellow
MaterialSteel
Package Quantity2
Manufacturers Part NumberFRS-6-12
BrandVestil

Warranty

Warranty90 Days Limited Warranty (Parts)