- 1-1/2" Pipe x 1/2" Female NPT use with the Fastpipe® rigid aluminum system
- 3" Fittings are Black Aluminum Die Cast
- Nylon base with fiberglass reinforcement
- Bite ring: Stainless Steel
- O-ring: Nitrile
Fastpipe® 1-1/2" Reducing Tee x 1/2" Drop FNPT
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$60.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Hose Inside Diameter | 1-1/2 in |
Product Details
| Made in the USA | No |
| Material | Nylon |
| Description | Reducing Tee |
| Color | Blue |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F4009 |
| PSI | 190 psi |
| Brand | Fastpipe |