Fastpipe® 1" Reducing Tee
Write a Review
|
Questions & Answers (0)
Product Description
1" Reducting Tee x 3/4" Fastpipe® Use with the Fastpipe® Rigid Aluminum System.
PRICE
$27.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Hose Inside Diameter | 1 in |
Product Details
| Material | Nylon |
| Description | Reducing Tee |
| Color | Blue |
| Working Pressure Rating | 190 psi |
| Manufacturers Part Number | F2107 |
| PSI | 190 psi |
| Brand | Fastpipe |