MSI Products 1-1/2" x 1-1/2" x 1-1/4" 300lb Galvanized Malleable Iron Reducing Tee, 350-600 PSI
Write a Review
|
Questions & Answers (0)
Product Description
300lb Galvanized Iron Reducing Tees are designed to connect three sections of threaded pipe while transitioning to a smaller branch size in systems requiring higher pressure ratings. Ideal for branch line reductions, these fittings provide an efficient way to adapt pipe size without additional components.
Built with a heavier, more robust design than standard 150lb fittings, they deliver added strength and durability for demanding applications. Hot-dip galvanized to ASTM A153, they offer strong corrosion resistance for extended service life in harsh environments.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these tees are pressure tested and conform to ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
Built with a heavier, more robust design than standard 150lb fittings, they deliver added strength and durability for demanding applications. Hot-dip galvanized to ASTM A153, they offer strong corrosion resistance for extended service life in harsh environments.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these tees are pressure tested and conform to ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
PRICE
$149.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/2 x 1-1/2 x 1-1/4 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Malleable Iron |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 350 - 600 psi |
| Manufacturers Part Number | A72202242420 |
| Fitting Type | Reducing Tee |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |