Polypropylene Pipe Fittings
Polypropylene pipe fittings are a durable and versatile plumbing solution. They are made of high-quality polypropylene, which makes them resistant to corrosion and chemical damage. These poly pipe fittings are designed to create leak-free connections and are suitable for various plumbing applications in residential, commercial, and industrial settings. They can be used for water supply systems, chemical processing, and fluid conveyance.
Most Relevant
John Guest Fittings

John Guest Fittings are an economic solution to the installation of compressed air, vacuum and fluid transfer lines. Our John Guest pipe fittings have a push-to-connect design to allow for effortless installation. With their robust construction and precision engineering, these fittings ensure secure and tight connections, minimizing the risk of leaks. Dimensions vary per model.
| Compare | Image | Color | Material | Size | Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | White | Polypropylene | 3/8'' | Valve | Ships Same Day WBB2334846 | $76.95 | ||
![]() | White | Polypropylene | 3/8'' | Valve | Ships Same Day WBB2334839 | $20.75 | ||
![]() | White | Polypropylene | 3/8" OD x 3/8" Female Compression | Female Adapter | Ships Same Day WBB2334835 | $109.95 | ||
![]() | White | Polypropylene | - | Reducer | Ships Same Day WBB2334845 | $33.95 | ||
![]() | White | Polypropylene | 3/8'' | Valve | Ships Same Day WBB2334838 | $32.95 | ||
![]() | White | Polypropylene | 3/8'' | Union Adapter | Ships Same Day WBB2334848 | $36.95 | ||
![]() | Black | - | 1/4'' X 3/8'' | Tool | Ships Same Day WBB2334833 | $2.86 | ||
![]() | Red | - | 3/8'' | Locking Clip | Ships Same Day WBB2334852 | $31.95 | ||
![]() | White | - | 1/2 - 3/8 | Reducing Union | Ships Same Day WBB2334843 | $62.95 | ||
![]() | White | Polypropylene | 3/8'' | Tee | Ships Same Day WBB2334851 | $42.95 |
Showing 1-10 of 21 results