MSI Products 1-1/4" 150lb Galvanized Malleable Iron Floor Flange, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Standard 150lb Galvanized Iron Floor Flanges are designed to provide a secure mounting point for threaded pipe, allowing systems to be anchored to floors, walls, or structural surfaces. Commonly used for support and stabilization, these flanges help create a solid base for piping installations.
Constructed in a heavy pattern design, they offer the strength and durability required for demanding applications. The galvanized coating provides strong corrosion resistance, helping extend service life in harsh environments.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these flanges meet ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
One thing to be careful with. These aren't pressure flanges like weld neck or slip-on. If that isn't clear somewhere on the site, some buyers will assume the wrong application.
Constructed in a heavy pattern design, they offer the strength and durability required for demanding applications. The galvanized coating provides strong corrosion resistance, helping extend service life in harsh environments.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these flanges meet ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
One thing to be careful with. These aren't pressure flanges like weld neck or slip-on. If that isn't clear somewhere on the site, some buyers will assume the wrong application.
PRICE
$13.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/4 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Malleable Iron |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2263020 |
| Fitting Type | Floor Flange |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |