MSI Products 1-1/4" Zinc Plated Galvanized Merchant Steel Full Coupling, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Zinc Plated Steel Full Couplings are designed to connect two sections of threaded pipe, providing a straight, secure joint for extending pipe runs or making repairs. Ideal for a wide range of mechanical and piping applications, these fittings offer a simple and reliable connection.
Manufactured to ASME B16.14 standards with NPTF threads, they provide a leak-resistant fit. Zinc plating delivers corrosion resistance for dependable performance across various environments, and materials are RoHS compliant.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Built to meet stringent quality requirements, these couplings ensure consistent performance.
Manufactured to ASME B16.14 standards with NPTF threads, they provide a leak-resistant fit. Zinc plating delivers corrosion resistance for dependable performance across various environments, and materials are RoHS compliant.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Built to meet stringent quality requirements, these couplings ensure consistent performance.
PRICE
$6.70
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/4 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2330420 |
| Fitting Type | Coupling/Socket |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | No |