MSI Products 1-1/4" Zinc Plated Galvanized Merchant Steel Hex Head Solid Plug, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Zinc Plated Steel Hex Head Solid Plugs are designed to close female-threaded openings, providing a secure seal for system termination, testing, or maintenance access. The hex head allows for easy installation and removal with standard wrenches, offering better torque control compared to square head designs.
Manufactured to ASME B16.14 standards with NPTF threads, these plugs provide a leak-resistant connection. The solid construction adds strength and durability, while zinc plating delivers corrosion resistance for reliable performance across a range of environments. Materials are RoHS compliant.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Built to meet stringent quality requirements, these plugs ensure consistent performance.
Manufactured to ASME B16.14 standards with NPTF threads, these plugs provide a leak-resistant connection. The solid construction adds strength and durability, while zinc plating delivers corrosion resistance for reliable performance across a range of environments. Materials are RoHS compliant.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Built to meet stringent quality requirements, these plugs ensure consistent performance.
PRICE
$9.70
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1-1/4 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2350320 |
| Fitting Type | Solid Hex Head Plug |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | No |