MSI Products 1/2" Zinc Plated Galvanized Merchant Steel Square Head Solid Plug, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Zinc Plated Steel Square Head Solid Plugs are designed to close female-threaded openings, providing a secure seal for system termination, testing, or maintenance access. The square head allows for easy installation and removal using standard tools, even in tighter spaces, while the solid construction offers added strength and durability.
Manufactured to ASME B16.14 standards with NPTF threads, these plugs provide a leak-resistant connection. Zinc plating delivers corrosion resistance for reliable performance across a range of environments, and materials are RoHS compliant.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Built to meet stringent quality requirements, these plugs ensure consistent performance.
Manufactured to ASME B16.14 standards with NPTF threads, these plugs provide a leak-resistant connection. Zinc plating delivers corrosion resistance for reliable performance across a range of environments, and materials are RoHS compliant.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Built to meet stringent quality requirements, these plugs ensure consistent performance.
PRICE
$1.26
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2350108 |
| Fitting Type | Solid Square Head Plug |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | No |