US Netting Heavy Duty Conveyor Netting w/ Debris Liner, 1146 lb. Capacity 50'L x 3'W, Black
Write a Review
|
Questions & Answers (0)
Product Description
Our 600"L x 36"W Heavy Duty Conveyor Net with Debris Liner is the perfect solution to protect personnel and keep debris away from your valuable conveyor belt. Constructed of high tenacity knotless nylon, this durable netting has a 2-3/4" mesh size and a 1/4" cord diameter that won't break even with a 1146 LBF tension. With a melting point of 491°F, you can be rest assured that it will remain intact for years to come. The netting comes with a ½" nylon rope border and snap hooks every 4 feet for easy installation. Finally, the debris liner is made from fire retardant knitted high density polyethylene with a mesh size of 1/16".
The heavy duty conveyor netting with debris liner is a great way to keep your conveyor belt clean and free of debris. The heavy duty netting is made of a durable material that can withstand the heavy workload of a conveyor belt. The debris liner is also made of a durable material that will protect your conveyor belt from dirt and debris. The heavy duty conveyor netting with debris liner is easy to install and comes with snap hooks to attach to your frame.
The heavy duty conveyor netting with debris liner is a great way to keep your conveyor belt clean and free of debris. The heavy duty netting is made of a durable material that can withstand the heavy workload of a conveyor belt. The debris liner is also made of a durable material that will protect your conveyor belt from dirt and debris. The heavy duty conveyor netting with debris liner is easy to install and comes with snap hooks to attach to your frame.
PRICE
$2,049.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 3 ft |
| Weight Capacity | 1146 lbs |
Product Details
| Type | Heavy Duty Netting w/ Debris Liner |
| Material | Nylon |
| Color | Black |
| Manufacturers Part Number | CVNHD-L-350 |
| For Use With | Conveyor systems |
| Brand | US Netting |